Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 4 lb, Cast Iron
Mfr # AK89H
Zoro # G210987150
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 4 lb
- Overall Width 3/4 in
- Face Diameter 8.5 in
- A Pitch Diameter 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK89H
- Zoro # G210987150
- UPC # 00195057087354
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 3/4 in |
Face Diameter | 8.5 in |
A Pitch Diameter | 8.5 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
Outside Diameter | 8.75 in |
Pitch Diameter | 8.16 in (3L), 8.5 in (4L, A) |
3L Pitch Diameter | 8.16 in |
Length through Bore | 1 1/4 in |
4L Pitch Diameter | 8.5 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 8.5 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 8.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 8.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- FESTO Push-In L-Fitting QBL-1/2-1/2-U (QBL-1/2-1/2-U)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK77X1-3/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (1842B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.00" OD (3V803)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK21X1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (2BK62)
- Zoro Select V-Belt Pulleys