Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 36.6 lb, Cast Iron
Mfr # 65V1030E
Zoro # G710987261
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Face Width 4.438 in
- Face Diameter 10.2 in
- Overall Width 4 7/16 in
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V1030E
- Zoro # G710987261
- UPC # 00195057183650
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 4.438 in |
Face Diameter | 10.2 in |
Overall Width | 4 7/16 in |
Outside Diameter | 10.3 in |
For Belt Trade Size | 5V, 5VX |
Length through Bore | 2 5/8 in |
5V Pitch Diameter | 10.3 in |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 10.3 in (5V) |
Bore Diameter | 2 in |
5VX Pitch Diameter | 10.3 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | E |
Details
Number of Grooves | 6 |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Material Fabrication | Cast |
Weight | 36.6 lb |
Item | V-Belt Sheave |
Bore Type | Bushed |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Webbed |
Pulley Industry Number | 5V103 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 10.3 in, 5VX Pitch Diameter 10.3 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam and Groove (98128162)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-207 (F4B-SC-207)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.90" OD (5V593)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.75 in OD (343B)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- ZORO SELECT V-Belt Sheave, 2 lb, Cast Iron (AK54H)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (2BK70)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (AK51 X 7/8)
- Zoro Select Pulleys & Sheaves