Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 3.6 lb, Cast Iron
Mfr # AK84H
Zoro # G710987292
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 7.66 in (3L), 8 in (4L, A)
- Length through Bore 1 1/4 in
- Weight 3.6 lb
- Face Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK84H
- Zoro # G710987292
- UPC # 00195057087279
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 7.66 in (3L), 8 in (4L, A) |
Length through Bore | 1 1/4 in |
Face Diameter | 8 in |
Overall Width | 3/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
3L Pitch Diameter | 7.66 in |
A Pitch Diameter | 8 in |
Outside Diameter | 8.25 in |
4L Pitch Diameter | 8 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 8 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV2400-5FU)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8 inch OD (63V800SK)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK80X1-1/4)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD (622B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3258)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- Zoro Select Pulleys & Sheaves