Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 3.1 lb, Cast Iron
Mfr # AK71H
Zoro # G910987320
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 6.36 in (3L), 6.7 in (4L, A)
- Face Diameter 6.7 in
- Outside Diameter 6.95 in
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK71H
- Zoro # G910987320
- UPC # 00195057087064
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 6.36 in (3L), 6.7 in (4L, A) |
Face Diameter | 6.7 in |
Outside Diameter | 6.95 in |
Length through Bore | 1 1/4 in |
Overall Width | 3/4 in |
3L Pitch Diameter | 6.36 in |
A Pitch Diameter | 6.7 in |
Face Width | 0.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 6.7 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 6.7 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 6.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 6.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spring, 7145 (07145)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4LCB-246S-M450GX)
- INTERSTATE PNEUMATICS In CO2 Disposable (5/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-58)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6434)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 19.00" OD (3V1901)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2534)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 11.40" OD (1106C)
- Zoro Select V-Belt Pulleys