Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 30.2 lb, Cast Iron
Mfr # 65V925E
Zoro # G310987050
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Standards REACH Certification, RoHS Compliant
- Face Diameter 9.15 in
- Maximum Bore Diameter 3 1/2 in
- Length through Bore 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V925E
- Zoro # G310987050
- UPC # 00195057183636
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 9.15 in |
Maximum Bore Diameter | 3 1/2 in |
Length through Bore | 2 5/8 in |
5V Pitch Diameter | 9.25 in |
Overall Width | 4 7/16 in |
Face Width | 4.438 in |
Pitch Diameter | 9.25 in (5V) |
For Belt Trade Size | 5V, 5VX |
Outside Diameter | 9.25 in |
5VX Pitch Diameter | 9.25 in |
Bore Diameter | 2 in |
For Bushing Size | E |
Minimum Bore Diameter | 7/8 in |
Details
Number of Grooves | 6 |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Material Fabrication | Cast |
Item | V-Belt Sheave |
Bore Type | Bushed |
Weight | 30.2 lb |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V925 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 9.25 in, 5VX Pitch Diameter 9.25 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB (G1103KRRB)
- GAST Shroud Roc 56Fr Sp Af549 (AF549Y)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK120X1-3/8)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2858)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 20.40" OD (2002B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD (3V1402)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2AK84 X 1-3/16 SHEAVE (2AK84 X 1-3/16 SHEAVE)
- Zoro Select Pulleys & Sheaves