Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 2.7 lb, Cast Iron
Mfr # AK64H
Zoro # G810987147
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Bushed
- Face Diameter 6 in
- A Pitch Diameter 6 in
- Face Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK64H
- Zoro # G810987147
- UPC # 00195057086883
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 6 in |
A Pitch Diameter | 6 in |
Face Width | 0.75 in |
Pitch Diameter | 5.66 in (3L), 6 in (4L, A) |
Overall Width | 3/4 in |
3L Pitch Diameter | 5.66 in |
Length through Bore | 1 1/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 6.25 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 6 in |
AX Pitch Diameter | 6 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 6 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Fluid, Aluminum, 4 oz. Can (20004A)
- DAYTON Reducer, Speed, 90 RPM (4Z502)
- POWERDRIVE 1-1/8" Sheave 4.25" OD (BK45-1-1/8)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15526)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 6.00 in OD (3V602)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (3V802)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3" OD (43V450SDS)
- Zoro Select V-Belt Pulleys