Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 23.4 lb, Cast Iron
Mfr # 65V750SF
Zoro # G210987129
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Pitch Diameter 7.5 in (5V)
- For Belt Trade Size 5V, 5VX
- Material Cast Iron
- Overall Width 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V750SF
- Zoro # G210987129
- UPC # 00195057183599
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 7.5 in (5V) |
For Belt Trade Size | 5V, 5VX |
Overall Width | 4 7/16 in |
Maximum Bore Diameter | 2 15/16 in |
Length through Bore | 2 in |
5V Pitch Diameter | 7.5 in |
Outside Diameter | 7.5 in |
Face Diameter | 7.4 in |
Face Width | 4.438 in |
Bore Diameter | 2 in |
5VX Pitch Diameter | 7.5 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SF |
Details
Number of Grooves | 6 |
Item | V-Belt Sheave |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
Material Fabrication | Cast |
Weight | 23.4 lb |
Bore Type | Bushed |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V75 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 7.5 in, 5VX Pitch Diameter 7.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stopper Cylinder DFSP-20-15-PS-PA (DFSP-20-15-PS-PA)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS10HT 1)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6434)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.75" OD (5V9753)
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore (BK72X3/4)
- ZORO SELECT FHP Sheave, BK67 x 1 (BK671)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2758)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 12.75 inch OD (4B124SK)
- Zoro Select V-Belt Pulleys