Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 2.3 lb, Cast Iron
Mfr # AK51H
Zoro # G110986949
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- A Pitch Diameter 4.7 in
- Overall Width 3/4 in
- Pitch Diameter 4.36 in (3L), 4.7 in (4L, A)
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK51H
- Zoro # G110986949
- UPC # 00195057086456
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
A Pitch Diameter | 4.7 in |
Overall Width | 3/4 in |
Pitch Diameter | 4.36 in (3L), 4.7 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Face Diameter | 4.7 in |
3L Pitch Diameter | 4.36 in |
Outside Diameter | 4.95 in |
Length through Bore | 1 1/4 in |
Face Width | 0.75 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 4.7 in |
AX Pitch Diameter | 4.7 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 3.5x1.5 (TTR44204031G)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.75 in OD (5V9754)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK321)
- ZORO SELECT V-Belt Sheave, Classical, 20.0 dia x 4B-SF (2004B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK8434)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x7/8)
- Zoro Select Pulleys & Sheaves