Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 2.1 lb, Cast Iron
Mfr # AK49H
Zoro # G110986857
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 3L, 4L, A, AX
- Overall Width 3/4 in
- Face Diameter 4.5 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK49H
- Zoro # G110986857
- UPC # 00195057086371
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 3/4 in |
Face Diameter | 4.5 in |
Outside Diameter | 4.75 in |
Face Width | 0.75 in |
Pitch Diameter | 4.16 in (3L), 4.5 in (4L, A) |
Length through Bore | 1 1/4 in |
3L Pitch Diameter | 4.16 in |
A Pitch Diameter | 4.5 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 4.5 in |
4L Pitch Diameter | 4.5 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ratchet Pawl (TT238L37G)
- A.O. SMITH Century Split Capacitor Fan Coil Motor, 51100 RPM, 115V (953)
- PARKER Filter, Pressure (30P110QBM2KS161)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-883)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK45X1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.95" OD (861B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD (3V505)
- Zoro Select V-Belt Pulleys