Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 20.6 lb, Cast Iron
Mfr # 2C105SF
Zoro # G610986951
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Face Width 2.25 in
- Outside Diameter 10.9 in
- Material Fabrication Cast
- For Belt Trade Size C, CX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2C105SF
- Zoro # G610986951
- UPC # 00195057179349
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 2.25 in |
Outside Diameter | 10.9 in |
For Belt Trade Size | C, CX |
Overall Width | 2 3/8 in |
Maximum Bore Diameter | 2 15/16 in |
C Pitch Diameter | 10.5 in |
CX Pitch Diameter | 10.5 in |
Pitch Diameter | 10.5 in (C) |
For Bushing Size | SF |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 2 in |
Details
Number of Grooves | 2 |
Material Fabrication | Cast |
Material | Cast Iron |
Bore Type | Bushed |
Item | V-Belt Sheave |
Standards | REACH Certification, RoHS Compliant |
Weight | 20.6 lb |
For V-Belt Type | Banded, Classical, Cogged |
For Bushing Type | Quick Detachable |
Pulley Construction | Arm |
Pulley Industry Number | C105 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 10.5 in, CX Pitch Diameter 10.5 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- GATES Micro-V Belts, 540L6 (540L6)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 12.75 in OD (1243B)
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK641)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3234)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.95" OD (362B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- DODGE 2B6.0-1610 Sheave (2A5.6B6.0 1610)
- Zoro Select Pulleys & Sheaves