Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 20 lb, Cast Iron
Mfr # 65V670SF
Zoro # G410987073
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Overall Width 4 7/16 in
- Standards REACH Certification, RoHS Compliant
- Length through Bore 2 in
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V670SF
- Zoro # G410987073
- UPC # 00195057183575
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 4 7/16 in |
Length through Bore | 2 in |
Maximum Bore Diameter | 2 15/16 in |
Outside Diameter | 6.7 in |
Face Diameter | 6.6 in |
Face Width | 4.438 in |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter | 6.7 in (5V) |
5V Pitch Diameter | 6.7 in |
5VX Pitch Diameter | 6.7 in |
Bore Diameter | 2 in |
For Bushing Size | SF |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
Weight | 20 lb |
Item | V-Belt Sheave |
Material Fabrication | Cast |
Material | Cast Iron |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V67 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.7 in, 5VX Pitch Diameter 6.7 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lock Ring A0001, 1/pk (A0001)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SUCF207-23)
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- FOSTER Safety Vent Socket, 210 Series, 1/4"MPT (210-3103)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.55 in OD (421B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.75" OD (742B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- Zoro Select V-Belt Pulleys