Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 2 lb, Cast Iron
Mfr # AK54H
Zoro # G410987028
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Bushed
- 3L Pitch Diameter 4.66 in
- Material Cast Iron
- Face Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK54H
- Zoro # G410987028
- UPC # 00195057086524
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 4.66 in |
Face Width | 0.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 4.66 in (3L), 5 in (4L, A) |
Length through Bore | 1 1/4 in |
Outside Diameter | 5.25 in |
A Pitch Diameter | 5 in |
Face Diameter | 5 in |
Overall Width | 3/4 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 5 in |
AX Pitch Diameter | 5 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 680mm PL, T85 (200-S8M-680)
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 4.2 dia. (DH421042)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25" OD (AK4434)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK65X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD (1602B)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36L100 SDS (36L100 SDS)
- Zoro Select Pulleys & Sheaves