Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 1.9 lb, Cast Iron
Mfr # AK44H
Zoro # G710986875
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Outside Diameter 4.25 in
- A Pitch Diameter 4 in
- Face Diameter 4 in
- Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK44H
- Zoro # G710986875
- UPC # 00195057086210
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 4.25 in |
A Pitch Diameter | 4 in |
Face Diameter | 4 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.66 in (3L), 4 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 3.66 in |
Overall Width | 3/4 in |
Face Width | 0.75 in |
4L Pitch Diameter | 4 in |
AX Pitch Diameter | 4 in |
Maximum Bore Diameter | 1 1/2 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 3.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- GENTEQ Motor Mounting Base (GA471)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore (BK62X1-3/16)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (5V804)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK120X1-3/8)
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore (BK60X1-3/16)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Sheave, 5B5V110 (5B5V110)
- Zoro Select V-Belt Pulleys