Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 18.2 lb, Cast Iron
Mfr # 2C95SF
Zoro # G210987099
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Face Width 2.25 in
- Weight 18.2 lb
- For Belt Trade Size C, CX
- Outside Diameter 9.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2C95SF
- Zoro # G210987099
- UPC # 00195057179325
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 2.25 in |
For Belt Trade Size | C, CX |
Outside Diameter | 9.9 in |
Pitch Diameter | 9.5 in (C) |
C Pitch Diameter | 9.5 in |
CX Pitch Diameter | 9.5 in |
Maximum Bore Diameter | 2 15/16 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SF |
Overall Width | 2 3/8 in |
Length through Bore | 2 in |
Details
Number of Grooves | 2 |
Item | V-Belt Sheave |
Weight | 18.2 lb |
Standards | REACH Certification, RoHS Compliant |
Material Fabrication | Cast |
Material | Cast Iron |
Bore Type | Bushed |
For V-Belt Type | Banded, Classical, Cogged |
For Bushing Type | Quick Detachable |
Pulley Construction | Webbed |
Pulley Industry Number | C95 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 9.5 in, CX Pitch Diameter 9.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 30mm, Industry 6006-2ZJEM (6006 2Z JEM)
- ARO Shuttle Valve, 1/4 in NPT (SV20-C)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (2C-125-S)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK3434)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.50" OD (3V654)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (AK51 X 5/8)
- Zoro Select V-Belt Pulleys