Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 17.4 lb, Cast Iron
Mfr # 65V630SK
Zoro # G710987063
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- For Belt Trade Size 5V, 5VX
- Material Fabrication Cast
- Weight 17.4 lb
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V630SK
- Zoro # G710987063
- UPC # 00195057183568
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 5V, 5VX |
Pitch Diameter | 6.3 in (5V) |
Length through Bore | 1 7/8 in |
Outside Diameter | 6.3 in |
Face Diameter | 6.2 in |
5V Pitch Diameter | 6.3 in |
Maximum Bore Diameter | 2 9/16 in |
Overall Width | 4 7/16 in |
Face Width | 4.438 in |
Bore Diameter | 2 in |
5VX Pitch Diameter | 6.3 in |
For Bushing Size | SK |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Material Fabrication | Cast |
Item | V-Belt Sheave |
Weight | 17.4 lb |
Material | Cast Iron |
Bore Type | Bushed |
Standards | REACH Certification, RoHS Compliant |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V63 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.3 in, 5VX Pitch Diameter 6.3 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-137 Set Screw Collar (C-137)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01918, Pressure Line, 10 micron, Outside-In (MF0058640)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.80" OD (5V1182)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2858)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.40" OD (904C)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-1/4)
- Zoro Select Pulleys & Sheaves