Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 1.6 lb, Cast Iron
Mfr # AK41H
Zoro # G510986907
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Diameter 3.7 in
- Material Cast Iron
- Standards REACH Certification, RoHS Compliant
- A Pitch Diameter 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK41H
- Zoro # G510986907
- UPC # 00195057086142
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 3.7 in |
A Pitch Diameter | 3.7 in |
Length through Bore | 1 1/4 in |
3L Pitch Diameter | 3.36 in |
Overall Width | 3/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 3.95 in |
Face Width | 0.75 in |
Pitch Diameter | 3.36 in (3L), 3.7 in (4L, A) |
4L Pitch Diameter | 3.7 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 3.7 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 3.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-10V)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- DYNABRADE Muffler Body (57066)
- PIX Belt, A Kevlar, 1/2 x 106 in. OC (A104K)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK321)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK77X1-3/8)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK60X1)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.35" OD (504B)
- Zoro Select V-Belt Pulleys