Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 148 lb, Cast Iron
Mfr # 65V2800J
Zoro # G510987171
product price: $921.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Weight 148 lb
- 5V Pitch Diameter 28 in
- Material Fabrication Cast
- For Belt Trade Size 5V, 5VX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V2800J
- Zoro # G510987171
- UPC # 00195057183773
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
5V Pitch Diameter | 28 in |
For Belt Trade Size | 5V, 5VX |
Length through Bore | 4 1/2 in |
Overall Width | 4 7/16 in |
Outside Diameter | 28 in |
Pitch Diameter | 28 in (5V) |
Face Width | 4.438 in |
Face Diameter | 27.9 in |
Maximum Bore Diameter | 4 1/2 in |
5VX Pitch Diameter | 28 in |
Bore Diameter | 2 in |
Minimum Bore Diameter | 1 7/16 in |
For Bushing Size | J |
Details
Number of Grooves | 6 |
Weight | 148 lb |
Item | V-Belt Sheave |
Material Fabrication | Cast |
Bore Type | Bushed |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Arm |
Pulley Industry Number | 5V280 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 28 in, 5VX Pitch Diameter 28 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (RLS5 2RS1)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A249SS-012-D)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- ZORO SELECT Sheave, 1 in Bore Dia, Fixed, Cast Iron (BK31X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD (3V1062)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (AK51x3/4)
- Zoro Select V-Belt Pulleys