Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 14.6 lb, Cast Iron
Mfr # 65V590SK
Zoro # G010987138
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Length through Bore 1 7/8 in
- Standards REACH Certification, RoHS Compliant
- Bore Type Bushed
- For Belt Trade Size 5V, 5VX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65V590SK
- Zoro # G010987138
- UPC # 00195057183551
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 7/8 in |
For Belt Trade Size | 5V, 5VX |
Outside Diameter | 5.9 in |
Overall Width | 4 7/16 in |
Pitch Diameter | 5.9 in (5V) |
5V Pitch Diameter | 5.9 in |
Maximum Bore Diameter | 2 9/16 in |
Face Diameter | 5.8 in |
Face Width | 4.438 in |
Bore Diameter | 2 in |
5VX Pitch Diameter | 5.9 in |
For Bushing Size | SK |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
Item | V-Belt Sheave |
Material | Cast Iron |
Weight | 14.6 lb |
Material Fabrication | Cast |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V59 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.9 in, 5VX Pitch Diameter 5.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- PROLUBE 8pcs Greasing Accessory Kit (GAK/P1/8ST/N)
- TIMKEN TIM-HM801346, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM801346 (HM801346)
- DWYER INSTRUMENTS Control Valve, HiFlow Valve (2000VA32-230-QS)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD (3V562)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.40" OD (1404C)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3078)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 9.40" OD (903C)
- Zoro Select Pulleys & Sheaves