Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 1.4 lb, Cast Iron
Mfr # AK39H
Zoro # G310986862
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Bushed
- Material Cast Iron
- 3L Pitch Diameter 3.16 in
- Weight 1.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK39H
- Zoro # G310986862
- UPC # 00195057086074
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 3.16 in |
Outside Diameter | 3.75 in |
Face Diameter | 3.5 in |
Overall Width | 3/4 in |
Length through Bore | 1 1/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 3.5 in |
Face Width | 0.75 in |
Pitch Diameter | 3.16 in (3L), 3.5 in (4L, A) |
4L Pitch Diameter | 3.5 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 3.5 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 3.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting (5YCJ6)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore (BK57X3/4)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- POWERDRIVE 7/8" Sheave 2.50" OD (AK25-7/8)
- Zoro Select V-Belt Pulleys