Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 13.3 lb, Cast Iron
Mfr # 65V550SD
Zoro # G510987188
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Face Width 4.438 in
- Weight 13.3 lb
- Standards REACH Certification, RoHS Compliant
- Face Diameter 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V550SD
- Zoro # G510987188
- UPC # 00195057183544
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 4.438 in |
Face Diameter | 5.4 in |
Pitch Diameter | 5.5 in (5V) |
Maximum Bore Diameter | 2 in |
For Belt Trade Size | 5V, 5VX |
Overall Width | 4 7/16 in |
Length through Bore | 1 13/16 in |
Outside Diameter | 5.5 in |
5V Pitch Diameter | 5.5 in |
5VX Pitch Diameter | 5.5 in |
Bore Diameter | 2 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Weight | 13.3 lb |
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
Item | V-Belt Sheave |
Material Fabrication | Cast |
Material | Cast Iron |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V55 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.5 in, 5VX Pitch Diameter 5.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M3)
- BREEZE Hose Clamp, Mini, SAE 8, Zinc, PK10 (3508)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C62 FLANGE PAD (W48-16-16)
- MI-T-M Latch (33-0416)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD (5V592)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore (BK72X3/4)
- ZORO SELECT FHP Sheave, BK90 x 1 (BK901)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK75X1-1/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5 inch OD (43V500SDS)
- Zoro Select Pulleys & Sheaves