Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 13.2 lb, Cast Iron
Mfr # 55V590SK
Zoro # G610987248
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 5
- Standards REACH Certification, RoHS Compliant
- Face Width 3.75 in
- For Belt Trade Size 5V, 5VX
- Weight 13.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55V590SK
- Zoro # G610987248
- UPC # 00195057183247
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 3.75 in |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter | 5.9 in (5V) |
Face Diameter | 5.8 in |
Outside Diameter | 5.9 in |
Length through Bore | 1 7/8 in |
5V Pitch Diameter | 5.9 in |
Overall Width | 3 3/4 in |
Maximum Bore Diameter | 2 9/16 in |
Bore Diameter | 1 1/2 in |
5VX Pitch Diameter | 5.9 in |
For Bushing Size | SK |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 5 |
Standards | REACH Certification, RoHS Compliant |
Weight | 13.2 lb |
Material | Cast Iron |
Item | V-Belt Sheave |
Bore Type | Bushed |
Material Fabrication | Cast |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V59 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.9 in, 5VX Pitch Diameter 5.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP71X1-3/8 (2VP71X1-3/8)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- SMC Dual Piston Cylinder, 25mmBore, 50mmStrke (CXSJM25-50)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.40" OD (1403C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (2BK52)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.55 in OD (423B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.40" OD (1404C)
- Zoro Select V-Belt Pulleys