Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 12.1 lb, Cast Iron
Mfr # 65V520SD
Zoro # G110987168
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Length through Bore 1 13/16 in
- Bore Type Bushed
- Outside Diameter 5.2 in
- Face Width 4.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65V520SD
- Zoro # G110987168
- UPC # 00195057183537
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 13/16 in |
Outside Diameter | 5.2 in |
Face Width | 4.438 in |
Face Diameter | 5.1 in |
For Belt Trade Size | 5V, 5VX |
5V Pitch Diameter | 5.2 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 5.2 in (5V) |
Overall Width | 4 7/16 in |
Bore Diameter | 2 in |
5VX Pitch Diameter | 5.2 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Bore Type | Bushed |
Weight | 12.1 lb |
Material Fabrication | Cast |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Item | V-Belt Sheave |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V52 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.2 in, 5VX Pitch Diameter 5.2 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4505-0150)
- CLESCO F2PH-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-062)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (AK44X1-1/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.75 in OD (5V9754)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.35" OD (701B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.00" OD (3V303)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 9.40" OD (903C)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK67X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- Zoro Select V-Belt Pulleys