Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 1.2 lb, Cast Iron
Mfr # AK32H
Zoro # G010986902
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Width 0.75 in
- Overall Width 3/4 in
- Material Cast Iron
- 3L Pitch Diameter 2.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK32H
- Zoro # G010986902
- UPC # 00195057085954
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
Overall Width | 3/4 in |
3L Pitch Diameter | 2.66 in |
Outside Diameter | 3.25 in |
Face Diameter | 3 in |
Length through Bore | 1 1/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 2.66 in (3L), 3 in (4L, A) |
A Pitch Diameter | 3 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 3 in |
AX Pitch Diameter | 3 in |
For Bushing Size | H, QT |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter 2.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber YSRW-DGC-25-GF (YSRW-DGC-25-GF)
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840728)
- D&D 3550mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3550)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x1/2)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.25" OD (5V9252)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- ZORO SELECT V-Belt Sheave, 2.3 lb, Cast Iron (AK51H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- ZORO SELECT FHP Sheave, 2AK124-QT (2AK124)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- Zoro Select Pulleys & Sheaves