Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 11.4 lb, Cast Iron
Mfr # 1C75SF
Zoro # G210987228
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Weight 11.4 lb
- Material Cast Iron
- For Belt Trade Size C, CX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1C75SF
- Zoro # G210987228
- UPC # 00195057179103
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | C, CX |
Outside Diameter | 7.9 in |
Face Width | 1.25 in |
Pitch Diameter | 7.5 in (C) |
Maximum Bore Diameter | 2 15/16 in |
CX Pitch Diameter | 7.5 in |
C Pitch Diameter | 7.5 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SF |
Length through Bore | 2 in |
Overall Width | 1 15/16 in |
Details
Number of Grooves | 1 |
Item | V-Belt Sheave |
Material Fabrication | Cast |
Weight | 11.4 lb |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
For V-Belt Type | Classical, Cogged |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | C75 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 7.5 in, CX Pitch Diameter 7.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-50-PPVA-N3 (DSBC-32-50-PPVA-N3)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Blue (100302)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5234)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- Zoro Select V-Belt Pulleys