Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 11.2 lb, Cast Iron
Mfr # 65V490SD
Zoro # G510987218
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Length through Bore 1 13/16 in
- Bore Type Bushed
- 5V Pitch Diameter 4.9 in
- Overall Width 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V490SD
- Zoro # G510987218
- UPC # 00195057183520
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 13/16 in |
5V Pitch Diameter | 4.9 in |
Overall Width | 4 7/16 in |
Face Diameter | 4.8 in |
Pitch Diameter | 4.9 in (5V) |
Face Width | 4.438 in |
For Belt Trade Size | 5V, 5VX |
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.9 in |
5VX Pitch Diameter | 4.9 in |
Bore Diameter | 2 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Bore Type | Bushed |
Weight | 11.2 lb |
Item | V-Belt Sheave |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Material Fabrication | Cast |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V49 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.9 in, 5VX Pitch Diameter 4.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 18 # of Teeth (50BS18H X 3/4)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, FKM Seal, 1/2" NPTF, 3 mm, 110V AC (02F05303V0N40901)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- ZORO SELECT FHP Sheave, BK55 x 5/8 (BK5558)
- ZORO SELECT FHP Sheave, AK26 x 3/4 (AK2634)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore (BK60X1-3/16)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- Zoro Select V-Belt Pulleys