Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 11.1 lb, Cast Iron
Mfr # 3C55SD
Zoro # G410986939
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 3
- For Belt Trade Size C, CX
- Standards REACH Certification, RoHS Compliant
- Bore Type Bushed
- Outside Diameter 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3C55SD
- Zoro # G410986939
- UPC # 00195057179493
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | C, CX |
Outside Diameter | 5.9 in |
Face Width | 3.25 in |
CX Pitch Diameter | 5.5 in |
Pitch Diameter | 5.5 in (C) |
C Pitch Diameter | 5.5 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 3/16 in |
Overall Width | 3 3/8 in |
Details
Number of Grooves | 3 |
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
Material | Cast Iron |
Weight | 11.1 lb |
Item | V-Belt Sheave |
Material Fabrication | Cast |
For V-Belt Type | Banded, Classical, Cogged |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | C55 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 5.5 in, CX Pitch Diameter 5.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- FESTO Push-In Fitting QSM-M7-6-I-R (QSM-M7-6-I-R)
- YORK Motor Mounting Band (S1-026-23780-000)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (BK36X1/2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (542B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.55 in OD (624B)
- ZORO SELECT V-Belt Sheave, 3.6 lb, Cast Iron (AK84H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- ZORO SELECT V-Belt Sheave, 12.6 lb, Cast Iron (1C85SF)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- Zoro Select V-Belt Pulleys