Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 10.4 lb, Cast Iron
Mfr # 65V465SD
Zoro # G310987180
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- Maximum Bore Diameter 2 in
- Outside Diameter 4.65 in
- Length through Bore 1 13/16 in
- Face Diameter 4.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65V465SD
- Zoro # G310987180
- UPC # 00195057183513
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.65 in |
Length through Bore | 1 13/16 in |
Face Diameter | 4.55 in |
5V Pitch Diameter | 4.65 in |
Overall Width | 4 7/16 in |
Face Width | 4.438 in |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter | 4.65 in (5V) |
5VX Pitch Diameter | 4.65 in |
Bore Diameter | 2 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
Details
Number of Grooves | 6 |
Item | V-Belt Sheave |
Material Fabrication | Cast |
Weight | 10.4 lb |
Bore Type | Bushed |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 5V465 |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.65 in, 5VX Pitch Diameter 4.65 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS146-25K)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.50" OD (5V854)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- Zoro Select Pulleys & Sheaves