Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 1 lb, Cast Iron
Mfr # AK34H
Zoro # G210986894
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 2.86 in (3L), 3.2 in (4L, A)
- For Belt Trade Size 3L, 4L, A, AX
- A Pitch Diameter 3.2 in
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK34H
- Zoro # G210986894
- UPC # 00195057086012
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 2.86 in (3L), 3.2 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 3.2 in |
Length through Bore | 1 1/4 in |
Overall Width | 3/4 in |
Outside Diameter | 3.45 in |
Face Width | 0.75 in |
3L Pitch Diameter | 2.86 in |
Face Diameter | 3.2 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 3.2 in |
4L Pitch Diameter | 3.2 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H, QT |
Description
V-Belt Sheave, 3L Pitch Diameter 2.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 10.31 in (B18-03-FK00B)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-35AS)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD (5V1254)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK741)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore (BK57X3/4)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- CHICAGO DIE CASTING PULLEY 3 STEP X 5/8"" (1466)
- Zoro Select V-Belt Pulleys