Shop All V-Belts
Zoro Select
V-Belt, Cogged, BX66
Mfr # 51EU43
Zoro # G1960922
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51EU43
- Zoro # G1960922
- Country of Origin United States
- Category V-Belts
Details
Item | V-Belt,Cogged,BX66 |
V-Belt Section | BX |
V-Belt Type | Cogged V-Belt |
Description
V-Belt,Cogged,BX66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- FESTO Piloted Check Valve HGL-1/4-B (HGL-1/4-B)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- ZORO SELECT V-Belt, B76 (51EU30)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- ZORO SELECT A58 Outside60.2 Pitch59.3 (42W402)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- MEGADYNE MULTI-RIB POLY-V R470J 1X10 (470J10)
- Zoro Select Power Transmission Belts