Shop All V-Belts
Zoro Select
V-Belt, Cogged, BX112
Mfr # 252Z82
Zoro # G3760692
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 252Z82
- Zoro # G3760692
- Country of Origin United States
- Category V-Belts
Details
Item | V-Belt |
V-Belt Section | BX |
V-Belt Type | Cogged V-Belt |
Description
V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- BESTORQ Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs (AX56)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A312SD-000-N)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ZORO SELECT V-Belt, A63 (51EU06)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- ZORO SELECT AX85 Belt Outside87.2 Pitch86.3 (42W362)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- Zoro Select Power Transmission Belts