Shop All V-Belts
Zoro Select
V-Belt, Cogged, BX108
Mfr # 252Z81
Zoro # G3760710
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 252Z81
- Zoro # G3760710
- Country of Origin United States
- Category V-Belts
Details
Item | V-Belt |
V-Belt Section | BX |
V-Belt Type | Cogged V-Belt |
Description
V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- DIXON H Series Interchange Poppet Valve Coupling, 1-11-1/2 Nominal, FNPT, Brass, Domestic (8HF8-B)
- MILTON INDUSTRIES PLUG FEMALE 3/8" (2pk) (MIS-1838)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- ZORO SELECT BX56 Cogged V-Belt, 1 Ribs (46U065)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- ZORO SELECT BX55 Cogged V-Belt, 1 Ribs (46U064)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT B42 Outside45.0 Pitch43.8 (42W408)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- Zoro Select Power Transmission Belts