Shop All Tubs and Bins
Zoro Select
Utility Tub, 7-1/2 gal., Silver
Mfr # 3HNF5
Zoro # G0623025
original price:
$31.32
17% off
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 7 1/2 gal
- Material Galvanized Steel
- Color Silver
- Bucket/Pail Width 12 3/4 in
- Bucket/Pail Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HNF5
- Zoro # G0623025
- UPC # 190735705834
- Country of Origin Mexico
- Category Tubs and Bins
Dimensions
Bucket/Pail Width | 12 3/4 in |
Bucket/Pail Dia. | 24 in |
Bucket/Pail Height | 7-1/2 in |
Bucket/Pail Length | 24 in |
Overall Width | 13 in |
Overall Length | 24 in |
Details
Bucket Capacity | 7 1/2 gal |
Material | Galvanized Steel |
Color | Silver |
Item | Utility Tub |
Anti-Spill | No |
Capacity | 7 1/2 gal |
Shape | Oval |
Product Type | Utility Tub |
Includes Handle | Yes |
Includes Graduation Markings | No |
Bucket Material | Galvanized Steel |
Description
Utility Tub, Product Type Utility Tub, Capacity 7 1/2 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 13 in, Overall Length 24 in, Color Coding System No, Graduation Scale Not Applicable, Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Embossed Dinner Na, PKins, 17"X15", PK3000 (GJO11253)
- CUSTOM DELIS EQUIPMENT Quartz Heater Tube- 500 Watt- 38 1/4 Long- Gold, #CDI-594 (CDI-594)
- BUNN Sprayhead Back Flat Plastic 43820 (52112.0003)
- GOOD COOK Pastry&Basting Brush 2Pc (21999)
- ZORO SELECT Utility Tub, 35 gal., Silver (3HNF7)
- ZORO SELECT Utility Tub, 15 gal., Silver (3ANT2)
- ZORO SELECT Utility Tub, 4 gal., Silver (3ANT5)
- ZORO SELECT Utility Tub, 9-1/3 gal. gal., Silver (3ANR9)
- ZORO SELECT Utility Tub, 2 gal., Silver (3ANT6)
- ZORO SELECT Utility Tub, 17 gal., Silver (3ANT3)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. RED (1128-RE)
- Zoro Select Tubs and Bins