Shop All Hand Sinks
Zoro Select
Utility Shelf w/Backsplash, 48x5-3/16In
Mfr # 4WMK3
Zoro # G2519894
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 8 1/8 in
- Number of Shelves 1
- Includes Mounting Hardware
- Overall Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WMK3
- Zoro # G2519894
- UPC # 190735522226
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Height | 8 1/8 in |
Overall Depth | 5 in |
Overall Length | 48 in |
Overall Width | 48 in |
Overall Dimensions - H x W x D | 8 1/8 in x 48 in x 5 in |
Details
Material | Stainless Steel |
Number of Shelves | 1 |
Includes | Mounting Hardware |
Item | Utility Shelf |
Mounting Type | Exposed Mount |
Finish | Satin |
ADA Compliant | No |
Shop By | Closeouts |
Product Type | Bathroom Shelf |
Center to Center Hole Distance | 44 in |
Includes Mounting Hardware | Yes |
Weight Capacity | 250 lb |
Description
Utility Shelf, Product Type Utility Shelf with Backsplash, Mounting Type Exposed, Overall Height 8 1/8 in, Overall Width 48 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 44 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING Shark Fin Toil Flapper (GP1078440)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (895-L12ABCP)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- SANI-LAV Knee Pedal, SS (1043)
- Zoro Select Hand Sinks