Shop All Hand Sinks
Zoro Select
Utility Shelf, Satin, 4-1/2x24x5In
Mfr # 1ECN6
Zoro # G1472746
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Exposed Mount
- Includes Mounting Screws
- Material Stainless Steel
- Overall Depth 5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECN6
- Zoro # G1472746
- UPC # 190735399392
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Depth | 5 in |
Overall Length | 24 in |
Overall Height | 4 1/8 in |
Overall Width | 24 in |
Overall Dimensions - H x W x D | 4 1/8 in x 24 in x 5 in |
Details
Item | Utility Shelf |
Mounting Type | Exposed Mount |
Includes | Mounting Screws |
Material | Stainless Steel |
Number of Shelves | 1 |
Finish | Satin |
ADA Compliant | No |
Product Type | Bathroom Shelf |
Includes Mounting Hardware | Yes |
Weight Capacity | 250 lb |
Center to Center Hole Distance | 20 in |
Description
Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 4 1/8 in, Overall Width 24 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 20 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-8-4)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- MOEN Diverter Spouts Oil Rubbed Bronze (3853ORB)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Utility Shelf, Satin, 4-1/8x18x5-3/16In (4WMK4)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- Zoro Select Hand Sinks