Shop All Hand Sinks
Zoro Select
Utility Shelf, Satin, 4-1/2x16x5In
Mfr # 1ECL6
Zoro # G2403125
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Finish Satin
- Overall Depth 5 in
- Overall Length 16 in
- Mounting Type Exposed Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ECL6
- Zoro # G2403125
- UPC # 190735399323
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Depth | 5 in |
Overall Length | 16 in |
Overall Height | 4 1/8 in |
Overall Width | 16 in |
Overall Dimensions - H x W x D | 4 1/8 in x 16 in x 5 in |
Details
Number of Shelves | 1 |
Finish | Satin |
Item | Utility Shelf |
Mounting Type | Exposed Mount |
Material | Stainless Steel |
Includes | Insert Plate, Mounting Screws, Shelf Cover Plate, Support Leg |
ADA Compliant | No |
Product Type | Bathroom Shelf |
Weight Capacity | 250 lb |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 12 in |
Description
Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 4 1/8 in, Overall Width 16 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 12 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Insert Plate, Mounting Screws, Shelf Cover Plate, Support Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- ILC Replacement for Clearchoice Clch128ß Filter (CLCH128?)
- ELKAY Sink, 2 Hole, Satin Finish (D125212)
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- GLOBAL EQUIPMENT Global Industrial„¢ Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14"x10"x5" Deep (HN-HS-18PS--WM)
- Zoro Select Hand Sinks