Shop All Shelf Brackets
This Product is Discontinued
Zoro Select
Utility Shelf Bracket, 8 Lx6 In H (Discontinued)
Mfr # 1RBW9
Zoro # G1143861
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 50
- Color White
- Length (In.) 7-1/2 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBW9
- Zoro # G1143861
- UPC # 190735410639
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 7-1/2 in |
Height (In.) | 6 in |
Details
Material | Steel |
Load Capacity (Lb.) | 50 |
Color | White |
Item | Utility Shelf Bracket |
Type | Utility |
Hardware | Not included |
Description
Utility Shelf Bracket, Type Utility, Material Steel, Load Capacity (Lb.) 50, Color White, - Finish, Size (In.) -, Length (In.) 7-1/2 in, Width (In.) -, Height (In.) 6 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.