Shop All Cabinet Handles & Pulls
Zoro Select
Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes
Mfr # 1WAD7
Zoro # G1535457
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 2 1/16 in
- Outer Mounting Hole Ctr. to Ctr. 6-5/16"
- Mounting Hole Center to Center 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WAD7
- Zoro # G1535457
- UPC # 190735415917
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 1 1/16 in |
Screw Size | #12 x 1-1/2 in |
Overall Length | 6-1/2" |
Details
Finish | Galvanized |
Color | Silver |
Material | Steel |
Mounting Type | Unthreaded Through Holes |
Projection | 2 1/16 in |
Outer Mounting Hole Ctr. to Ctr. | 6-5/16" |
Item | Pull Handle |
Mounting Hole Center to Center | 6 5/16 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Galvanized, Mounting Hole Center to Center 6 5/16 in, Projection 2 1/16 in, Screw Size #12 x 1-1/2 in, Grip Length 1 1/16 in, Color Silver, Hardware Included, Product Type Pull Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- USA INDUSTRIALS Viton O-Ring, Dash 155, PK5 (ZUSAV70155)
- EKENA MILLWORK Large Hastings Decorative Fretwork Wall Panels in Architectural PVC, 15 1/2"W x 23 3/8"H x 3/8"T (WALP16X24HAS)
- ZORO SELECT Pull Handle, 6-1/2 In, Polished Zinc, Unthr. Through Holes (4PE24)
- ZORO SELECT Heavy Duty Door Pull, Steel, 6-1/2 In L, Zinc, Unthr. Holes (1WAE5)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- ZORO SELECT Door Pull, 6 1/2 In, Powder Coated, Unthr. Through Holes (4PE20)
- ZORO SELECT Recessed Pull Handle, Snap-In, Thermoplast, Matte, Snap-in (4NRT6)
- RICHELIEU HARDWARE 3-1/8 in. (80 mm) Center-to-Center White Contemporary Edge Pull (BP98988030)
- Zoro Select Cabinet Handles & Pulls