Shop All Hand Sinks
Zoro Select
Utility Hook Strip, 3 Hook, 2-1/2In, Satin
Mfr # 1ECL3
Zoro # G2185836
original price:
$44.85
12% off
new price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 6
- Number of Hooks 3
- Basic Hook Material 304 Stainless Steel
- Hook Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECL3
- Zoro # G2185836
- UPC # 190735399316
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Hook Height | 9 1/8 in |
Hook Base Width | 26 in |
Overall Length | 26 in |
Overall Depth | 2-1/2" |
Overall Height | 9-1/8" |
Overall Width | 26" |
Details
Hook Item | Utility Hook |
Fastening Method | Screw Mount |
Points Per Hook | 6 |
Number of Hooks | 3 |
Basic Hook Material | 304 Stainless Steel |
Hook Finish | Satin |
Projection | 2 1/2 in |
Includes | Mounting screws |
Material | 304 Stainless Steel |
Finish | Satin |
Item | Hook |
Points per Hook | 6 |
Description
Utility Hook, Fastening Method Screw Mount, Points per Hook 6, Number of Hooks 3, Basic Hook Material 304 Stainless Steel, Hook Finish Satin, Hook Height 9 1/8 in, Hook Base Width 26 in, Projection 2 1/2 in, Base Dia. -, Includes Mounting Screws, Mounting -, Overall Length 26 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480823-S)
- GROHE Thermo Element (47012000)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- LEGEND VALVE 3/4" 90 COPPER DRAIN ELBOW NL (302-243NL)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- Zoro Select Hand Sinks