Shop All Lab Carboys & Jugs
Zoro Select
Utility Funnel, 52 mm ID, PK100
Mfr # 3KWP8
Zoro # G4714902
product price: $34.99
/pk 100, $0.35/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Stem OD - Metric 7 mm
- Includes Closure No
- Special Features Eight Internal Ribs to Facilitate Filtration
- Labware Height - Metric 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KWP8
- Zoro # G4714902
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 70 mm |
Stem Length - Metric | 30 mm |
Stem Length | 32mm |
Labware Height - English | 2.75 in |
Overall Height | 70mm |
Stem Length - English | 1.26 in |
Stem Outside Diameter - Metric | 7 mm |
Funnel Maximum Outside Diameter - Metric | 56 mm |
Overall Height - Metric | 70 mm |
Funnel Top Inside Diameter - Metric | 52 mm |
Description
Utility Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 52 mm, Capacity - English 0.85 fl oz, Laboratory Funnel Type Utility, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Bottles, Flasks, Stem Length - Metric 30 mm, Capacity - Metric 25 mL, Stem Outside Diameter - Metric 7 mm, Funnel Maximum Outside Diameter - Metric 56 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- RESINTECH DI Cartridge (VP-17-4011)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- ZORO SELECT Carboy, Wide Mouth, 5L, HDPE, Translucent (208675-0005)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- Zoro Select Labware