Shop All Drum Covers, Liners & Inserts
Zoro Select
Utility Drum Top, Cease-Fire, Red, Metal
Mfr # 26330
Zoro # G5621077
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Waste Receptacle Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Height 4-5/16"
- Number of Openings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26330
- Zoro # G5621077
- UPC # 697841009080
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 4-5/16" |
Width | 19-7/8" |
Drum Cover Opening Dia. | 7 in |
Outside Dia. | 19 7/8 in |
Width/Diameter | 19 7/8 in |
Details
Drum Cover Style | Waste Receptacle Lid |
Drum Cover Color | Red |
Drum Cover Material | Steel |
Number of Openings | 1 |
Color | Red |
For Use With | 30 gal Drums |
Specific Container Material | Metal |
Item | Trash Can Top |
Drum Lid Color | Red |
Material | Metal |
Type | Cease-Fire |
Top Type | Funnel |
For Cntnr Cap | 30 gal |
Material Grouping | Metal |
Lid Shape | Round |
Description
Trash Can Top, Funnel, 30 gal, Round, Number of Openings 1, Red, Height 4-5/16 In., Width/Diameter 19 7/8 in, Metal, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Base, For Large Slide Racks, 16-1/4D (304-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (30234BLUE)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- ZORO SELECT Drum Cover, 0.9mm, White, w/Fittings (P1409KITT234)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- Zoro Select Drums & Accessories