Shop All Ropes
Zoro Select
Utility Cord, 5/8 in x 100 ft, 12 Strand
Mfr # 20TL78
Zoro # G8484691
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Polypropylene
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL78
- Zoro # G8484691
- UPC # 190735421505
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 1200 in |
Diameter | 5/8 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 3,000 lbf, Working Load Limit 600 lb, Rope Construction Diamond Braid, Diameter 5/8 in, Overall Length 100 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 10, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE2601DFX6)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2602NFX2)
- DAYTON Lift Wheel Kit-Nylon (97-46)
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Wire Hooks (8520WH-Y)
- ZORO SELECT Rope, 600ft, Blk/Orng, 1220lb., Polyprpylne (340320-BOT-00600-R0335)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- ZORO SELECT Rope, 600ft, Wht, 700 lb., Polyester (460160-WHT-00600-05407)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 32 Strand (20TL69)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC359)
- Zoro Select Ropes