Shop All Ropes
Zoro Select
Utility Cord, 3/8 in x 50 ft, 16 Strand
Mfr # 20TL79
Zoro # G8484707
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 12
- Rope Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL79
- Zoro # G8484707
- UPC # 190735421512
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 600 in |
Diameter | 3/8 in |
Overall Length | 50 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 1,200 lbf, Working Load Limit 120 lb, Rope Construction Diamond Braid, Diameter 3/8 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 3, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Rewind (302-0417)
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- ZORO SELECT Rope, 600ft, Wht, Twisted, Polystr (460200-WHT-00600-05409)
- ZORO SELECT Rope, 600ft, Wht/Blk Tracer, 1065lb, Cmposit (720240-W2B-00600-R8499)
- ZORO SELECT Rope, Cotton, 3/8in Dia, 100 ft. (237-WA)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- GREENLEE POLY PRO ROPE 1/4X250FEET (412)
- Zoro Select Ropes