Shop All Abrasive Rolls
Zoro Select
Utility Cloth Roll, 150 ft. L, 40 Grit
Mfr # 66254404952
Zoro # G4570120
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit 40
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254404952
- Zoro # G4570120
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grit | 40 / P40 |
Abrasive Grade | Coarse |
Product Type | Utility Roll |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 40 / P40 |
Backing Material Weight | J |
Roll Grit | 40 |
Coating Coverage | Closed |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Coarse, Grit 40, Series Not Applicable, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47121)
- DEWALT High-Performance Cutting Wheels (DW8424)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529328)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510340)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529334)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- Zoro Select Abrasive Rolls