Shop All Utility Carts
Zoro Select
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves
Mfr # RSC12-EX2448-2-3.6K-95
Zoro # G9954086
product price: $317.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 52 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC12-EX2448-2-3.6K-95
- Zoro # G9954086
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Caster Dia. | 6 in |
Caster Width | 2 in |
Lip Height | 12 in, 1-1/2 in |
Shelf Length | 48 in |
Top Shelf Height | 36 1/2 in |
Shelf Width | 24 in |
Handle Height | 36 1/2 in |
Top Shelf Lip Height | 12 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 39 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 48 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 1-1/2", 12" |
Description
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 14 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 1/2 in, Top Shelf Height 36 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Heavy Duty Caster-2 Swivel Casters and 2 Rigid Caster, PK4 (NE-018P-IHN1)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- Zoro Select Utility & Storage Carts