Shop All Utility Carts
Zoro Select
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves
Mfr # RSC12-EX1830-2-5PO-95
Zoro # G2252470
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 42 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RSC12-EX1830-2-5PO-95
- Zoro # G2252470
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 42 in |
Overall Width | 24 1/2 in |
Handle Height | 35 1/8 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 35 1/8 in |
Shelf Width | 18 in |
Lip Height | 12 in, 1-1/2 in |
Caster Dia. | 5 in |
Shelf Length | 30 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 30 in x 18 in |
Top Shelf Lip Height | 12 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 in x 24 1/2 in x 37 1/2 in |
Shelf Lip Height | 1-1/2", 12" |
Description
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 14 in, Shelf Length 30 in, Shelf Width 18 in, Handle Height 35 1/8 in, Top Shelf Height 35 1/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR10SPN95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- Zoro Select Utility & Storage Carts