Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb
Mfr # WT34PS-B
Zoro # G7673023
original price:
$169.71
15% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WT34PS-B
- Zoro # G7673023
- UPC # 847210003113
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 24 in |
Overall Width | 18 in |
Caster Dia. | 4" |
Shelf Width | 18 in |
Shelf Length | 24 in |
Handle Height | 34 in |
Top Shelf Height | 34 in |
Lip Height | 1/4 in |
Caster Width | 1 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Stem Diameter | 3/8 in |
Caster Stem Length | 1 in |
Shelf LxW | 24 in x 18 in |
Compartment Width | 18 in |
Shelf Lip Height | 1/4 in |
Adjustable Height Range | Not Adjustable |
Caster Wheel Width | 1 in |
Overall LxWxH | 24 in x 18 in x 34 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 9 1/2 in, 16 1/2 in, Distance Between Top and Middle Shelf 9 1/2 in, Distance Between Middle and Bottom Shelf 16 1/2 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- ZORO SELECT Roll Pin, 5 x 35mm (D223)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2448-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR304838ALU10SPN95)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- Zoro Select Utility & Storage Carts