Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 5 Shelves, 300 lb
Mfr # BC50-B
Zoro # G8272345
original price:
$149.59
18% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Length 24 in
- Overall Width 18 in
- Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BC50-B
- Zoro # G8272345
- UPC # 812552016893
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 46 in |
Overall Length | 24 in |
Overall Width | 18 in |
Caster Dia. | 4" |
Top Shelf Height | 46 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Caster Width | 1 in |
Handle Height | 46 in |
Shelf Lip Height | 1/4 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1/4 in |
Top Shelf Lip Height | 1/4 in |
Shelf LxW | 24 in x 18 in |
Compartment Width | 18 in |
Overall LxWxH | 24 in x 18 in x 46 in |
Caster Wheel Width | 1 in |
Adjustable Height Range | Not Adjustable |
Caster Stem Length | 1 in |
Caster Stem Diameter | 3/8 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 5, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 46 in, Distance Between Shelves 8 1/2 in, Handle Type Flat, Handle Height 46 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7404)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- DURASTAR Caster 8x3 Swvl Fork, Top-Lock Brake, 8x3 Flat Free Wheel, 4x4-1/2 Top (100TS830FF44BL-03-M)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16243625PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (RSCR243636ALU6MR95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg) (35KT27)
- Zoro Select Utility Carts