Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb
Mfr # HE32-G
Zoro # G7782756
original price:
$122.29
21% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Polyethylene
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HE32-G
- Zoro # G7782756
- UPC # 812552017227
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Shelf Width | 18 in |
Top Shelf Height | 33 1/4 in |
Shelf Length | 24 in |
Lip Height | 2 3/4 in |
Caster Dia. | 4" |
Caster Width | 1 in |
Handle Height | 33 in |
Caster Stem Length | 1 in |
Shelf Lip Height | 1/4 in |
Adjustable Height Range | Not Adjustable |
Caster Wheel Width | 1 in |
Overall LxWxH | 24 in x 18 in x 33-1/2 in |
Caster Stem Diameter | 3/8 in |
Top Shelf Lip Height | 1/4 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 24 in x 18 in |
Compartment Width | 18 in |
Bottom Shelf Lip Height | 1/4 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 26 in, Handle Type Flat, Handle Height 33 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (65-UIB-0620-R-Q-42RT)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- HAMPTON Small Zinc-Plated Silver Steel 1.75 in. L Clothesline Hook Plate Type 200 lb (02-3491-101)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26BU)
- Zoro Select Utility Carts