Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb
Mfr # 10F449
Zoro # G6476854
product price: $228.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 39 in
- Overall Width 24 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F449
- Zoro # G6476854
- UPC # 190735902882
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 39 in |
Overall Width | 24 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 24 in |
Shelf Length | 36 in |
Caster Dia. | 5 in |
Caster Width | 1-1/4 in |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 39 in x 24 in x 36 in |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Black Color, Overall Length 39 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wheel, 6 x1 1/2", Mold On Rubber (108839)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Galvanize Steel (BBS24GBK)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- Zoro Select Utility Carts