Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb
Mfr # RSC-306068-5-3K-95
Zoro # G9902557
product price: $802.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Overall Height 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-306068-5-3K-95
- Zoro # G9902557
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 63 in |
Caster Width | 2 in |
Shelf Length | 60 in |
Caster Dia. | 6 in |
Shelf Width | 30 in |
Handle Height | 39 in |
Lip Height | 1-1/2" |
Top Shelf Height | 68 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 66 3/8 in x 30 1/2 in x 63 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Shelf LxW | 60 in x 30 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 12 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Standards OSHA, Includes 5 Shelves, Handle Height 39 in, Top Shelf Height 68 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (4ZX50)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-TLD-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- Zoro Select Utility Carts